Check Availability
  • EAGLE 

    Lift Oil Drain, 5 gal., Flammables, Galvanized Steel, Red

  • Item # 36FM23
  • Mfr. Model # 605LIFT
Lift Oil Drain, 5 gal., Flammables, Galvanized Steel, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36FM23
Mfr. Model # 605LIFT
UNSPSC #24112206
Shipping Weight 11.75 lbs
Country of Origin USA *
Item Lift Oil Drain
Can Capacity 5 gal.
For Use With Liquid Flammables
Can Material Galvanized Steel
Can Color Red
Height 38"
Outside Dia. 12-1/2"
Includes Funnel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In