Check Availability
  • EAGLE 

    IBC Containment Sump, Uncovered, 373 gal. Spill Capacity, 10,000 lb.

  • Item # 35U087
  • Mfr. Model # 16-275
IBC Containment Sump, Uncovered, 373 gal. Spill Capacity, 10,000 lb.
Qty
  • Web Price
    $585.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Spill sump is constructed of black polyethylene and is SPCC compliant.
Show More Close
 

Technical Specifications

Item # 35U087
Mfr. Model # 16-275
UNSPSC #24101905
Catalog Page 1873
Shipping Weight 90.0 lbs
Country of Origin USA *
Item Spill Containment Sump
IBC Containment Product Type IBC Containment Sump
Covered/Uncovered Uncovered
Number of IBCs 1
Spill Containment Load Capacity 10,000 lb.
Spill Capacity 373 gal.
Length 84"
Width 44"
Height 30"
Drain Included No
Standards EPA 40 CFR 264.175, SPCC
Material Polyethylene
Spill Containment Opening Type No Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms