Check Availability
  • EAGLE GROUP 

    White Uncoated Polyester Zipper Cart Cover, 63"H x 48"L x 24"W

  • Item # 38X443
  • Mfr. Model # CZ-63-2448-D
White Uncoated Polyester Zipper Cart Cover, 63"H x 48"L x 24"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38X443
Mfr. Model # CZ-63-2448-D
UNSPSC #24101501
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Cart Cover
Overall Length 48"
Overall Width 24"
Overall Height 63"
Closure Zipper
Material Uncoated Polyester
Color White
Features Reinforced Top Corners
For Use With Mfr Model No. DTSC2448, DTSC2448E, DTSC2448S
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms