Check Availability
  • EAGLE GROUP 

    White Uncoated Polyester Zipper Cart Cover, 86"H x 72"L x 24"W

  • Item # 38X317
  • Mfr. Model # CZ-86-2472
White Uncoated Polyester Zipper Cart Cover, 86"H x 72"L x 24"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38X317
Mfr. Model # CZ-86-2472
UNSPSC #24101501
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Cart Cover
Overall Length 72"
Overall Width 24"
Overall Height 86"
Closure Zipper
Material Uncoated Polyester
Color White
Features Reinforced Top Corners
For Use With Any Standard Eagle Cart
* This product's country of origin is subject to change

Welcome Sign In