Check Availability
  • EAGLE GROUP 

    White Uncoated Polyester Zipper Cart Cover, 54"H x 60"L x 24"W

  • Item # 38X310
  • Mfr. Model # CZ-54-2460
White Uncoated Polyester Zipper Cart Cover, 54"H x 60"L x 24"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38X310
Mfr. Model # CZ-54-2460
UNSPSC #24101501
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Cart Cover
Overall Length 60"
Overall Width 24"
Overall Height 54"
Closure Zipper
Material Uncoated Polyester
Color White
Features Reinforced Top Corners
For Use With Any Standard Eagle Cart
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms