Check Availability
  • EAGLE GROUP 

    White Uncoated Polyester Zipper Cart Cover, 74"H x 48"L x 21"W

  • Item # 38X295
  • Mfr. Model # CZ-74-2148
White Uncoated Polyester Zipper Cart Cover, 74"H x 48"L x 21"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38X295
Mfr. Model # CZ-74-2148
UNSPSC #24101501
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Cart Cover
Overall Length 48"
Overall Width 21"
Overall Height 74"
Closure Zipper
Material Uncoated Polyester
Color White
Features Reinforced Top Corners
For Use With Any Standard Eagle Cart
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms