Check Availability
  • EAGLE GROUP 

    White Uncoated Polyester Zipper Cart Cover, 63"H x 36"L x 18"W

  • Item # 38X288
  • Mfr. Model # CZ-63-1836
White Uncoated Polyester Zipper Cart Cover, 63"H x 36"L x 18"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38X288
Mfr. Model # CZ-63-1836
UNSPSC #24101501
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Cart Cover
Overall Length 36"
Overall Width 18"
Overall Height 63"
Closure Zipper
Material Uncoated Polyester
Color White
Features Reinforced Top Corners
For Use With Any Standard Eagle Cart
* This product's country of origin is subject to change

Welcome Sign In