Check Availability
  • EAGLE GROUP 

    Stainless Steel Scullery Sink, Without Faucet, 14 Gauge, Floor Mounting Type

  • Item # 11C703
  • Mfr. Model # 314-16-1-18-L
Stainless Steel Scullery Sink, Without Faucet, 14 Gauge, Floor Mounting Type
Qty
  • Web Price
    $1,598.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11C703
Mfr. Model # 314-16-1-18-L
UNSPSC #30181504
Catalog Page 2724
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Scullery Sink
With Faucet / Without Faucet Without Faucet
Body Material Stainless Steel
Gauge 14
Mounting Type Floor
Overall Length 38-7/8"
Overall Width 27-1/2"
Overall Height 44-1/2"
Number of Stations 1
Bowl Size 16" x 20"
Bowl Depth 14"
Back Splash Yes
Back Splash Height 9-1/2"
Side Splash No
Faucet Operation Not Applicable
Drain Opening 3-1/2"
Faucet Mounting Centers 8"
Number of Holes 2
Includes 1-5/8" dia. Galvanized Legs, 304 V Creased Drainboard
Standards NSF
* This product's country of origin is subject to change

Welcome Sign In