Check Availability
  • EAGLE GROUP 

    Floor-Mount Utility Sink, 2 Bowl, Stainless, 49-3/8"L x 28"W x 39-1/2"H

  • Item # 4AVH5
  • Mfr. Model # 2448-2-16/4-IF
Floor-Mount Utility Sink, 2 Bowl,  Stainless, 49-3/8"L x 28"W x 39-1/2"H
Qty
  • Web Price
    $920.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AVH5
Mfr. Model # 2448-2-16/4-IF
UNSPSC #30181504
Catalog Page 2721
Shipping Weight 89.0 lbs
Country of Origin USA *
Item Utility Sink
With Faucet / Without Faucet With Faucet
Material 430 Stainless Steel
Mounting Type Floor
Color Stainless
Overall Length 49-3/8"
Overall Width 28"
Overall Height 39-1/2"
Bowl Shape Square
No. of Bowls 2
Bowl Size 24" x 24"
Bowl Depth 13-1/4"
Faucet Operation Dual-Handle
Drain Opening 1-1/2"
Faucet Mounting Centers 8"
Number of Holes 2
Back Splash Yes
Back Splash Height 8"
Side Splash No
Gauge 16
Includes Faucet and Waste Drain
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms