Check Availability
  • EAGLE GROUP 

    Fixed Height Work Table, 24" Depth, 34" Height, 46" Width,175 lb. Load Capacity

  • Item # 38X061
  • Mfr. Model # ITU2446
Fixed Height Work Table, 24" Depth, 34" Height, 46" Width,175 lb. Load Capacity
Qty
  • Web Price
    $945.54 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38X061
Mfr. Model # ITU2446
UNSPSC #24101501
Shipping Weight 83.0 lbs
Country of Origin USA *
Work Table Item Fixed Height Work Table
Depth 24"
Width 46"
Load Capacity 175 lb.
Height 34"
Workbench/Table Leg Type Straight
Caster Dia. 4"
Workbench/Table Frame Material Steel
Caster Configuration (4) Swivel
Gauge 16
Includes Undershelf and Casters
Finish Stainless Steel
Caster Material Resilient
Workbench/Work Table Type Mobile
No. of Shelves 1
No. of Drawers 0
* This product's country of origin is subject to change

Compliance and Restrictions