Check Availability
  • EAGLE 

    Funnel, Poly Drum

  • Item # 5PW05
  • Mfr. Model # 1660
Funnel, Poly Drum Funnel,Poly Drum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This funnel is designed with chemical-resistant HDPE construction. The high sidewall contains spills and splashes and makes liquid transfer easier.
Show More Close
 

Technical Specifications

Item # 5PW05
Mfr. Model # 1660
UNSPSC #40141735
Catalog Page 1871
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Funnel
Diameter 18"
Material 100 Percentage Blow Molded High Density Polyethylene Resistant to Most Chemicals and Hazardous Wastes
Height 7"
Color Yellow
Application For Chemical or Oil Waste Collection Stations, Plant Operations Requiring Drum Filling from Smaller Containers and Transfer Centers for Chemicals or Food Grade Products into Drums
Function Provides containment of any spills or splashes, allows hands-free draining of filters and small containers, use of drum fill gauge to monitor contents
Spout Funnel Fits into any 2" NPT Bung of all 30 and 55 Gallons Closed Head Drum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms