Check Availability
  • EAGLE 

    Floor Oily Waste Can, 6 gal., Polyethylene, Red, Foot Operated Self Closing

  • Item # 5U737
  • Mfr. Model # 933-FL
Floor Oily Waste Can, 6 gal., Polyethylene, Red, Foot Operated Self Closing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyethylene
Impact-resistant noncorrosive polyethylene is impervious to many liquid chemicals, solvents, and corrosives.
Oily Waste Cans
• Meet OSHA standards FM Approved
Available with foot- or hand-operated covers; countertop models are also available. Lid opens to a restricted angle and is self-closing to minimize the risk of spontaneous combustion.
Show More Close
 

Technical Specifications

Item # 5U737
Mfr. Model # 933-FL
UNSPSC #24112207
Catalog Page 1886
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Oily Waste Can
Safety Can Mounting Style Floor
Can Capacity 6 gal.
Can Material Polyethylene
Can Color Red
Safety Can Lid Type Foot Operated Self Closing
Height 16"
Outside Dia. 13-1/2"
Length 16-1/2"
Width 13-1/2"
Standards OSHA 29 CFR 1910.108, OSHA 29 CFR 1910.106
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms