Check Availability
  • EAGLE 

    Floor Oily Waste Can, 10 gal., Polyethylene, Red, Foot Operated Self Closing

  • Item # 3KN43
  • Mfr. Model # 935-FL
Floor Oily Waste Can, 10 gal., Polyethylene, Red, Foot Operated Self Closing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyethylene
Impact-resistant noncorrosive polyethylene is impervious to many liquid chemicals, solvents, and corrosives.
Oily Waste Cans
• Meet OSHA standards FM Approved
Available with foot- or hand-operated covers; countertop models are also available. Lid opens to a restricted angle and is self-closing to minimize the risk of spontaneous combustion.
Show More Close
 

Technical Specifications

Item # 3KN43
Mfr. Model # 935-FL
UNSPSC #24112207
Catalog Page 1886
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Oily Waste Can
Safety Can Mounting Style Floor
Can Capacity 10 gal.
Can Material Polyethylene
Can Color Red
Safety Can Lid Type Foot Operated Self Closing
Height 18"
Outside Dia. 18"
Length 22"
Width 18"
Standards OSHA 29 CFR 1910.108, OSHA 29 CFR 1910.106
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms