Check Availability
  • EAGLE 

    Floor Oily Waste Can, 10 gal., Polyethylene, Black, Foot Operated Self Closing

  • Item # 20GY41
  • Mfr. Model # 935-FLBLK
Floor Oily Waste Can, 10 gal., Polyethylene, Black, Foot Operated Self Closing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Oily waste can lids open to a restricted angle and are self-closing to minimize the risk of spontaneous combustion. Impact-resistant noncorrosive polyethylene is impervious to many liquid chemicals, solvents, and corrosives.
Show More Close
 

Technical Specifications

Item # 20GY41
Mfr. Model # 935-FLBLK
UNSPSC #24112207
Shipping Weight 13.61 lbs
Country of Origin USA *
Item Oily Waste Can
Safety Can Mounting Style Floor
Can Capacity 10 gal.
Can Material Polyethylene
Can Color Black
Safety Can Lid Type Foot Operated Self Closing
Height 18"
Outside Dia. 18"
Standards FM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms