Check Availability
  • EAGLE 

    Floor Oily Waste Can, 6 gal., Polyethylene, Black, Foot Operated Self Closing

  • Item # 20GY40
  • Mfr. Model # 933-FLBLK
Floor Oily Waste Can, 6 gal., Polyethylene, Black, Foot Operated Self Closing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Oily waste can lids open to a restricted angle and are self-closing to minimize the risk of spontaneous combustion. Impact-resistant noncorrosive polyethylene is impervious to many liquid chemicals, solvents, and corrosives.
Show More Close
 

Technical Specifications

Item # 20GY40
Mfr. Model # 933-FLBLK
UNSPSC #24112207
Shipping Weight 9.52 lbs
Country of Origin USA *
Item Oily Waste Can
Safety Can Mounting Style Floor
Can Capacity 6 gal.
Can Material Polyethylene
Can Color Black
Safety Can Lid Type Foot Operated Self Closing
Height 16"
Outside Dia. 13-1/2"
Standards FM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms