Check Availability
  • EAGLE 

    Flexible Spout, Metal, Silver, 7/8 In., NPT

  • Item # 15Y991
  • Mfr. Model # FD25
Flexible Spout, Metal, Silver, 7/8 In., NPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15Y991
Mfr. Model # FD25
UNSPSC #24112206
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Flexible Spout NPT
Material Metal
For Use With Type II Safety Cans
Color Silver
Length 12"
Outside Dia. 7/8"
* This product's country of origin is subject to change

Welcome Sign In