Check Availability
  • EAGLE BELTING 

    Round Belt Connector, 3/16" Diameter

  • Item # 15V476
  • Mfr. Model # 4935009
Round Belt Connector, 3/16" Diameter Round Belt Connector,Dia. 3/16 In,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

QC (quick-connect) replacement connectors let you easily join Fenner DrivesĀ® EagleĀ® hollow-core round belting without dismantling drive shafts, to help keep production lines running with minimal downtime.
Eagle QC polyurethane belting with metal connectors is designed for packaging, conveying, and other applications where it's impractical or undesirable to weld the belt.
Show More Close
 

Technical Specifications

Item # 15V476
Mfr. Model # 4935009
UNSPSC #26111803
Catalog Page 105
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Round Belt Connector
Diameter 3/16"
Material Aluminum
For Use With Hollow Core Round Belts
Standards FDA
* This product's country of origin is subject to change

Compliance and Restrictions