Check Availability
  • EAGLE BELTING 

    Blue Metal Detectable Round Belt, Smooth Texture, Solid Core Type, Shore A 80 Hardness, 1/4" Diamete

  • Item # 30D660
  • Mfr. Model # 4941101
Blue Metal Detectable Round Belt, Smooth Texture, Solid Core Type, Shore A 80 Hardness, 1/4" Diamete
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Belting can be cut to required length and welded endless.
Show More Close
 

Technical Specifications

Item # 30D660
Mfr. Model # 4941101
UNSPSC #26111803
Catalog Page 105
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Metal Detectable Round Belt
Core Type Solid
Color Blue
Texture Smooth
Hardness Shore A 80
Diameter 1/4"
Overall Length 100 ft.
Min. Pulley Dia. 1-3/4"
Material Polyurethane
Temp. Range -22 Degrees to 150 Degrees F
Standards FDA
* This product's country of origin is subject to change

Compliance and Restrictions