Check Availability
90 gal. Flammable Cabinet, 65" x 43" x 34", Manual Door Type
  • EAGLE 

    90 gal. Flammable Cabinet, 65" x 43" x 34", Manual Door Type

  • Item # 6YG17
  • Mfr. Model # 1992
  • Web Price
    $1,863.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Standard steel safety storage cabinet. Designed for storing flammable liquids in containers with up to 5-gal. capacity. Constructed of fully welded 18-ga. galvanized steel with powder-coated finish. Features flush-mounted handle with key lock and shelf brackets on 4 3⁄4" centers.
Show More Close
 

Technical Specifications

Item # 6YG17
Mfr. Model # 1992
UNSPSC #24112402
Catalog Page 1879
Shipping Weight 440.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Standard
Capacity 90 gal.
Height 65"
Safety Cabinet Style Standard
Width 43"
Depth 34"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 2
Color Yellow
Number of Doors 2
Material Galvanized Steel
Finish High Gloss, Lead Free Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Additional Shelf (2) 2W427
Standards OSHA, NFPA Code 30
Includes Red Warning Label
Rated For Flammable Storage Yes
Cabinet Height Range Full Height
Item Flammable Liquid Safety Cabinet

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms