Check Availability
  • EAGLE 

    65 gal. Rectangular Flat Top Roll Out Industrial Spill Cart, 42-1/2"H, Green

  • Item # 45UW96
  • Mfr. Model # 1696GN
65 gal. Rectangular Flat Top Roll Out Industrial Spill Cart, 42-1/2"H, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This roll-out industrial spill cart features HDPE construction and is suitable for use in indoor and outdoor applications.
Show More Close
 

Technical Specifications

Item # 45UW96
Mfr. Model # 1696GN
UNSPSC #24101501
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Industrial Spill Cart
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 56G or Greater
Receptacle Container Style Roll Out
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 65 gal.
Primary Container Color Green
Height 42-1/2"
Trash Can Dia./Width 36"
Opening Closure Type Lift Up
Basic Container Material Plastic
Specific Container Material HDPE
Top Design Flat Top
Container Strength Heavy Duty
Lid Options Lid Included
For Use With Lid Grainger Item Number Lid attached.
For Use With Lid Mfr. Model Number Lid attached.
For Use With Dolly Grainger Item Number Wheels attached.
For Use With Dolly Mfr. Model Number Wheels attached.
Includes Container, Contents
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms