Check Availability
  • EAGLE 

    60 gal. Paint and Ink Cabinet, 65" x 43" x 18", Self-Closing Door Type

  • Item # 4HPX6
  • Mfr. Model # YPI4510
60 gal. Paint and Ink Cabinet, 65" x 43" x 18", Self-Closing Door Type
Qty
  • Web Price
    $1,306.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 60-gal., 5-shelf EAGLE Paint and Ink Aerosol Can Storage Locking Safety Cabinet features 18-ga. double-walled steel sides, top, bottom, and doors, with a 1-1/2" air space between walls. Includes 2 integrated vents, each with 2" threaded fittings and a fire baffle and cap. The cabinet has a baked-on, high-gloss epoxy powder-coat finish with warning labels, grounding connection, 3-point latch system, and 2" raised, leakproof door sill. Each shelf is adjustable and can support 350 lb.


NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 4HPX6
Mfr. Model # YPI4510
UNSPSC #24112401
Catalog Page 1871
Shipping Weight 337.0 lbs
Country of Origin USA *
Safety Storage Application Paint and Ink Cabinet
Safety Cabinet Type Standard
Capacity 60 gal.
Height 65"
Safety Cabinet Style Standard
Width 43"
Depth 18"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 5
Color Yellow
Number of Doors 2
Material Galvanized Steel
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Door Opening Height 59-19/25"
Door Opening Width 39-2/5"
Adapter Kit 5PW15
Additional Shelf 2W427
Sump Capacity 5 gal.
Standards OSHA, NFPA Code 30, UFC 79, FM
Includes Flammable Warning Label
Rated For Flammable Storage Yes
Cabinet Height Range Full Height
Item Paint and Ink Safety Cabinet
* This product's country of origin is subject to change

Welcome Sign In