This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • EAGLE 

    40 gal. Paint and Ink Cabinet, 44" x 43" x 18", Self-Closing Door Type

  • Item # 3PA34
  • Mfr. Model # PI-3010
40 gal. Paint and Ink Cabinet, 44" x 43" x 18", Self-Closing Door Type

See alternate products available online.

Product Details

18-ga. steel safety storage cabinets have a baked-on, high-gloss epoxy powder-coat finish. Features lever handle and shelf brackets on 4-3/4" centers.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 3PA34
Mfr. Model # PI-3010
UNSPSC #24112402
Catalog Page 1881
Shipping Weight 250.0 lbs
Country of Origin USA *
Safety Storage Application Paint and Ink Cabinet
Safety Cabinet Type Standard
Capacity 40 gal.
Height 44"
Safety Cabinet Style Standard
Width 43"
Depth 18"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 4
Color Red
Number of Doors 2
Material Galvanized Steel
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Additional Shelf 2W427
Standards OSHA, NFPA Code 30, UFC 79, FM
Rated For Flammable Storage Yes
Cabinet Height Range Counter Height
Item Paint and Ink Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms