Check Availability
  • EAGLE 

    4 Pints Tallow Pot

  • Item # 3KNN4
  • Mfr. Model # 211
4 Pints Tallow Pot
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KNN4
Mfr. Model # 211
UNSPSC #27112905
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Tallow Pot
Height (In.) 7.5
Capacity 4 Pints
Function Filling Large Oil Cups and Sight-Feed Oilers
For Use With Oil
Includes Cap
Spout Length (In.) 6.25
* This product's country of origin is subject to change

Compliance and Restrictions