Check Availability
  • EAGLE 

    30 gal. Flammable Cabinet, 44" x 43" x 18", Manual Door Type

  • Item # 4KPW7
  • Mfr. Model # 1932SC6
30 gal. Flammable Cabinet, 44" x 43" x 18", Manual Door Type
Qty
  • Web Price
    $1,139.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Standard steel safety storage cabinet with safety cans. Includes 5-gal. galvanized steel, Type 1 red safety cans with Funnel No. 3NKR5. Cabinet is constructed of fully welded 18-ga. galvanized steel with powder-coated finish. Features flush-mounted handle with key lock and shelf brackets on 4 3⁄4" centers.


NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 4KPW7
Mfr. Model # 1932SC6
UNSPSC #30161801
Catalog Page 1879
Shipping Weight 290.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Standard
Capacity 30 gal.
Height 44"
Safety Cabinet Style Standard
Width 43"
Depth 18"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 1
Color Yellow
Number of Doors 2
Material Galvanized Steel
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Door Opening Height 38-3/4"
Door Opening Width 39-3/4"
Adapter Kit 5PW15
Additional Shelf 2W427
Sump Capacity 5 gal.
Standards OSHA 29 CFR 1910.106(d)3, NFPA Code 30
Includes (6) Mfr. No. UI-50-FS
Rated For Flammable Storage Yes
Cabinet Height Range Counter Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms