Check Availability
  • EAGLE 

    30 gal. Aerosol Cabinet, 65" x 43" x 12", Self-Closing Door Type

  • Item # 1FYK1
  • Mfr. Model # YPI7710
30 gal. Aerosol Cabinet, 65" x 43" x 12", Self-Closing Door Type
Qty
  • Web Price
    $1,924.21 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

18-ga. galvanized steel cabinet has an epoxypolyester powder-coat finish for chemical resistance. Features lever handle and shelf brackets on 4-3/4" centers. Smaller-footprint, nontip cabinet is wall-mountable.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 1FYK1
Mfr. Model # YPI7710
UNSPSC #24112402
Catalog Page 1871
Shipping Weight 314.0 lbs
Country of Origin USA *
Safety Storage Application Aerosol Cabinet
Safety Cabinet Type Standard
Capacity 30 gal.
Height 65"
Safety Cabinet Style Standard
Width 43"
Depth 12"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 5
Color Yellow
Number of Doors 2
Material Galvanized Steel
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Standards OSHA, NFPA Code 30, UFC 79, FM
Includes Wall Mounting Bracket
Rated For Flammable Storage Yes
Cabinet Height Range Full Height
Item Aerosol Cabinet
* This product's country of origin is subject to change

Welcome Sign In