Check Availability
  • EAGLE 

    24 gal. Flammable Cabinet, 65" x 23" x 18", Manual Door Type

  • Item # 6YG09
  • Mfr. Model # 1923
24 gal. Flammable Cabinet, 65" x 23" x 18", Manual Door Type
Qty
  • Web Price
    $884.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For storing flammable liquids in containers with up to 5-gal. capacity. Feature lever handle and shelf brackets on for 3/4" centers.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 6YG09
Mfr. Model # 1923
UNSPSC #24112402
Catalog Page 1879
Shipping Weight 260.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Slimline
Capacity 24 gal.
Height 65"
Safety Cabinet Style Slimline
Width 23"
Depth 18"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 3
Color Yellow
Number of Doors 1
Material Galvanized Steel
Finish High Gloss, Lead Free Powder Coated
Safety Cabinet Standards OSHA, NFPA 30
Additional Shelf 3KN38
Standards OSHA, NFPA Code 30
Rated For Flammable Storage Yes
Cabinet Height Range Full Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms