This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • EAGLE 

    22 gal. Flammable Cabinet, 35" x 35" x 22", Manual Door Type

  • Item # 6YG14
  • Mfr. Model # 1971
22 gal. Flammable Cabinet, 35" x 35" x 22", Manual Door Type

See alternate products available online.

Product Details

3" kick space fits well under counters, fume hoods, or windows. Constructed of fully-welded 18-ga. galvanized steel with powder-coated finish. Feature lever handle and shelf brackets on 4-3/4" centers.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 6YG14
Mfr. Model # 1971
UNSPSC #24112402
Catalog Page 1879
Shipping Weight 225.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Under Counter
Capacity 22 gal.
Height 35"
Safety Cabinet Style Bench Top
Width 35"
Depth 22"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 1
Color Yellow
Number of Doors 2
Material Galvanized Steel
Finish High Gloss, Lead Free Powder Coated
Safety Cabinet Standards OSHA, NFPA 30
Standards OSHA, NFPA Code 30
Rated For Flammable Storage Yes
Cabinet Height Range Desk or Table Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms