This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • EAGLE 

    22 gal. Flammable Cabinet, 35" x 35" x 22", Self-Closing Door Type

  • Item # 6YG13
  • Mfr. Model # 1970
22 gal. Flammable Cabinet, 35" x 35" x 22", Self-Closing Door Type

See alternate products available online.

Product Details

Under-counter mount cabinet features 3" kick space and fits well under counters, fume hoods, and windows. Constructed of fully welded, 18-ga. galvanized steel with powder-coated finish. Features front-mounted handle with key lock and shelf brackets on 4 3/4" centers.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 6YG13
Mfr. Model # 1970
UNSPSC #24112402
Shipping Weight 215.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Under Counter
Capacity 22 gal.
Height 35"
Safety Cabinet Style Bench Top
Width 35"
Depth 22"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 1
Color Yellow
Number of Doors 2
Material Galvanized Steel
Finish High Gloss, Lead Free Powder Coated
Safety Cabinet Standards OSHA, NFPA 30
Standards OSHA, NFPA Code 30
Rated For Flammable Storage Yes
Cabinet Height Range Desk or Table Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Welcome Sign In