This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • EAGLE 

    16 gal. Flammable Cabinet, 44" x 23" x 18", Manual Door Type

  • Item # 4HPV9
  • Mfr. Model # 1906 RED
16 gal. Flammable Cabinet, 44" x 23" x 18", Manual Door Type

See alternate products available online.

Product Details

Featuring a flush-mounted handle with a key lock, and shelf brackets on 4-3⁄4" centers, this storage cabinet is constructed of fully welded 18-ga. galvanized steel with a powder-coated finish. It's ideal for use where space is limited.


NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 4HPV9
Mfr. Model # 1906 RED
UNSPSC #24112401
Catalog Page 1879
Shipping Weight 164.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Standard
Capacity 16 gal.
Height 44"
Safety Cabinet Style Standard
Width 23"
Depth 18"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 1
Color Red
Number of Doors 1
Material Galvanized Steel
Safety Cabinet Standards OSHA, NFPA 30
Door Opening Height 38-3/4"
Door Opening Width 19-5/6"
Additional Shelf 3KN38
Sump Capacity 2.6 gal.
Standards OSHA, NFPA Code 30
Includes Flammable Warning Label
Rated For Flammable Storage Yes
Cabinet Height Range Counter Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms