Check Availability
  • EAGLE 

    16 gal. Flammable Cabinet, 44" x 23" x 18", Manual Door Type

  • Item # 3KN37
  • Mfr. Model # 1906
16 gal. Flammable Cabinet, 44" x 23" x 18", Manual Door Type
Qty
  • Web Price
    $772.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eagle Steel Safety Storage Cabinets are constructed of fully welded 18-ga. galvanized steel with powder-coated finish. Feature button latch and shelf brackets on 4-3/4" centers.
Space Saver model is ideal when space is limited.

• Meet OSHA and NFPA Code 30 standards

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 3KN37
Mfr. Model # 1906
UNSPSC #24112402
Catalog Page 1879
Shipping Weight 170.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Slimline
Capacity 16 gal.
Height 44"
Safety Cabinet Style Slimline
Width 23"
Depth 18"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 1
Color Yellow
Number of Doors 1
Material Galvanized Steel
Safety Cabinet Standards OSHA, NFPA 30
Adapter Kit 5PW16
Additional Shelf 3KN38
Standards OSHA, NFPA Code 30
Includes Flammable Warning Label
Rated For Flammable Storage Yes
Cabinet Height Range Counter Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms