Check Availability
12 gal. Flammable Cabinet, 35" x 23" x 18", Manual Door Type
  • EAGLE 

    12 gal. Flammable Cabinet, 35" x 23" x 18", Manual Door Type

  • Item # 4HPR5
  • Mfr. Model # 1925 BEIGE
  • Web Price
    $669.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Featuring a flush-mounted handle with a key lock, and shelf brackets on 4-3⁄4" centers, this storage cabinet is constructed of fully welded 18-ga. galvanized steel with a powder-coated finish. It's ideal for use where space is limited.
Show More Close
 

Technical Specifications

Item # 4HPR5
Mfr. Model # 1925 BEIGE
UNSPSC #24112401
Catalog Page 1879
Shipping Weight 140.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Standard
Capacity 12 gal.
Height 35"
Safety Cabinet Style Standard
Width 23"
Depth 18"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 1
Color Beige
Number of Doors 1
Material Galvanized Steel
Safety Cabinet Standards OSHA, NFPA 30
Door Opening Height 29-3/4"
Door Opening Width 19-5/6"
Additional Shelf 3KN38
Sump Capacity 5.2 gal.
Standards OSHA, NFPA Code 30
Includes Flammable Warning Label
Rated For Flammable Storage Yes
Cabinet Height Range Desk or Table Height
Item Flammable Liquid Safety Cabinet

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms