Check Availability
  • EAGLE 

    12 gal. Flammable Cabinet, 35" x 23" x 18", Manual Door Type

  • Item # 1N763
  • Mfr. Model # 1925
12 gal. Flammable Cabinet, 35" x 23" x 18", Manual Door Type
Qty
  • Web Price
    $669.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Space saver steel safety storage cabinet. Constructed of fully welded, 18-ga. galvanized steel with powder-coated finish. Features front-mounted handle with key lock and shelf brackets on 4 3⁄4" centers.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 1N763
Mfr. Model # 1925
UNSPSC #24112402
Catalog Page 1879
Shipping Weight 137.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Slimline
Capacity 12 gal.
Height 35"
Safety Cabinet Style Slimline
Width 23"
Depth 18"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 1
Color Yellow
Number of Doors 1
Material Galvanized Steel
Safety Cabinet Standards OSHA, NFPA 30
Door Opening Height 29-3/4"
Door Opening Width 19-5/6"
Additional Shelf 3KN38
Sump Capacity 5.2 gal.
Standards OSHA, NFPA Code 30
Includes Flammable Warning Label
Rated For Flammable Storage Yes
Cabinet Height Range Desk or Table Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms