Check Availability
  • EAGLE 

    110 gal. Hazardous Waste and Drum Storage Cabinet, 65" x 58" x 31-1/2", Self-Closing Door Type

  • Item # 4HPT4
  • Mfr. Model # HAZ5510
110 gal. Hazardous Waste and Drum Storage Cabinet, 65" x 58" x 31-1/2", Self-Closing Door Type
Qty
  • Web Price
    $2,804.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The galvanized steel 110-gal. EAGLE Paint and Ink Aerosol Can Storage Locking Safety Cabinet can safely contain two 55-gal. drums of flammable liquids or hazardous waste. The cabinet features a convenient half shelf for additional storage for accessories or containers, and has drum rollers for easy drum handling. The 2 self-closing doors have 3-point key lock with a button latch.


NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 4HPT4
Mfr. Model # HAZ5510
UNSPSC #24112401
Shipping Weight 592.0 lbs
Country of Origin USA *
Safety Storage Application Hazardous Waste and Drum Storage Cabinet
Safety Cabinet Type Vertical Drum
Capacity 110 gal.
Height 65"
Safety Cabinet Style Vertical Drum
Width 58"
Depth 31-1/2"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 1
Color Yellow
Number of Doors 2
Material Galvanized Steel
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Door Opening Height 59-19/25"
Door Opening Width 54-1/5"
Sump Capacity 13.5 gal.
Standards OSHA 29 CFR 1910.106(d)3, NFPA Code 30, FM
Includes Roller Conveyor
Rated For Flammable Storage Yes
Cabinet Height Range Full Height
Item Vertical Drum Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms