Check Availability
  • E6800 

    10.2 oz. Clear Adhesive, 24 to 72 hr. Curing Time, 1 EA

  • Item # 16NH03
  • Mfr. Model # 262011
10.2 oz. Clear Adhesive, 24 to 72 hr. Curing Time, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 16NH03
Mfr. Model # 262011
UNSPSC #31201601
Shipping Weight 1.0 lbs
Country of Origin USA *
Application Family General Purpose
Materials Bonded Asphalt, Concrete, Fiberglass, Leather, Masonry, Metal, Plastic, Rubber, Wood
Size 10.2 oz.
Begins to Harden - Adhesives 4 to 20 min.
Full Cure Time - Adhesives 1 to 3 days
Cured Color Family Clears
Adhesive Color Clear
Chemical Base Solvent base
Application Temp. Range 50 Degrees to 90 Degrees F
Container Type - Adhesives Cartridge
Container Size - Adhesives 10.20 oz.
Characteristics UV Resistant, Flexible, Chemical Resistant, Abrasion Resistant, Waterproof, Paintable
Standards Waterproof, Paintable, Flexible, Easy to Use
Item Clear Adhesive
Type UV Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov