Check Availability
  • Parts
  • E-Z-GO 

    Parking Mat, Fits Brand E-Z-GO

  • Item # 42PE83
  • Mfr. Model # 613181
Parking Mat,  Fits Brand E-Z-GO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42PE83
Mfr. Model # 613181
UNSPSC #0
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Parking Mat
Fits Brand E-Z-GO
For Use With 2008 Current E-Z-GO Electric RXV Vehicles
Application Surface Protection From Various Stains Through Polyfibers That Soak Upliquid While Polyfilm Backing Works to Keep Stains Off the Floor
Height 102"
Width 60"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms