Check Availability
  • E-Z UP 

    Dust Containment Pole, Silver, 16 ft.H, PK2

  • Item # 52CC88
  • Mfr. Model # 54736
Dust Containment Pole, Silver, 16 ft.H, PK2 Dust Containment Pole,Silver,16 ft.H,PK2
Qty
  • Web Price
    $146.63 / pkg. of 2
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CC88
Mfr. Model # 54736
UNSPSC #30201702
Shipping Weight 11.5 lbs
Country of Origin China *
Item Dust Containment Pole
Color Silver
Construction Aluminum
For Use With Plastic Sheeting
Features Quick Clip for Plastic Attachment
Height 16 ft.
Width 2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms