Check Availability
  • E-Z LOK 

    Brass Thread Insert Kit, 5/16-24 Size, 0.625" Length

  • Item # 45JZ88
  • Mfr. Model # EZ-400-524
Brass Thread Insert Kit, 5/16-24 Size, 0.625" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45JZ88
Mfr. Model # EZ-400-524
UNSPSC #27112810
Shipping Weight 0.5 lbs
Country of Origin Taiwan *
Item Thread Insert Kit
Type Knife Thread
Material Brass
Size 5/16-24
Length 0.625"
Thread Type UNF
Number of Pieces 7
Application Wood
Includes Inserts (5) Each, (1) Each: Drill, Installation Tool
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov