Check Availability
  • E-Z LOK 

    Brass Thread Insert Kit, 10-32 Size, 0.500" Length

  • Item # 45JZ82
  • Mfr. Model # EZ-400-332
Brass Thread Insert Kit, 10-32 Size, 0.500" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45JZ82
Mfr. Model # EZ-400-332
UNSPSC #27112810
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Thread Insert Kit
Type Knife Thread
Material Brass
Size 10-32
Length 0.500"
Thread Type UNF
Number of Pieces 8
Application Wood
Includes Inserts (6) Each, (1) Each: Drill, Installation Tool
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov