Check Availability
  • E-Z LOK 

    3/16" 1 Fin Brass Finsert with 10-32 Internal Thread Size; PK50

  • Item # 4ZU45
  • Mfr. Model # 170-332-BR
3/16" 1 Fin Brass Finsert with 10-32 Internal Thread Size; PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZU45
Mfr. Model # 170-332-BR
UNSPSC #27112810
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Finsert
Material Brass
Fins 1
Internal Thread Size 10-32
Thread Type UNC
Length 3/16"
Drill Size G
Series 170
Application For Use on Wood and Plastic
Installation Use Hammer or Arbor Press
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.