Check Availability
  • E-Z-GO 

    Glove Box Assembly, Passenger Side

  • Item # 42PF22
  • Mfr. Model # 75459G03
Glove Box Assembly, Passenger Side
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42PF22
Mfr. Model # 75459G03
UNSPSC #0
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Glove Box Assembly, Passenger Side
Fits Brand E-Z-GO
Application 1994 Current E-Z-GO TXT, 4 to 6 Passenger Shuttle, Medalist, ST 350, ST 400, Woods Boundary MAV 400, ST Sport, ST Sport II Including 48V, ST Sport 2+2, ST Express, Clays Car, Workhorse MPT 800/1000/1200, Refresher, Refresher 1200, Cushman 2 to 6 Passenger Bellhop, Cushman 280, Cushman Commercial 2200 Vehicles, Item Replaces Mfr. No. 70272G04
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms