Check Availability
  • E-Z FLOOR GUARD 

    Shoe Covers, 1 EA

  • Item # 48UV53
  • Mfr. Model # 54717
Shoe Covers, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These disposable shoe covers provide protection from hazardous and noxious particulates and liquids. Select styles feature airflow permeability that protects against heat build-up.
Show More Close
 

Technical Specifications

Item # 48UV53
Mfr. Model # 54717
UNSPSC #46181606
Shipping Weight 2.61 lbs
Country of Origin China *
Shoe and Boot Cover Item Shoe Covers
Material Plastic
Color Clear
Thickness 2.45 mil
Item Adhesive Film Refill Roll
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In