Check Availability
  • E.R. WAGNER 

    Side Cam Stamped Steel Caster Brake Kit

  • Item # 4X825
  • Mfr. Model # 1F000304297R
Side Cam Stamped Steel Caster Brake Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4X825
Mfr. Model # 1F000304297R
UNSPSC #31162701
Shipping Weight 0.2 lbs
Country of Origin Not Available *
Item Caster Brake Kit
Caster Brake Type Side Cam
Wheel Dia. 4", 5", 6"
Frame Finish Zinc Plated
Material Stamped Steel
For Use With Non NSF, 1-1/2" Wide Wheel Swivel Casters
Includes Axle, Locknut, Brake Components
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.