Check Availability
  • E.R. WAGNER 

    Side Cam Stamped Steel Caster Brake Kit

  • Item # 2G116
  • Mfr. Model # 1F004367167R
Side Cam Stamped Steel Caster Brake Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2G116
Mfr. Model # 1F004367167R
UNSPSC #31162701
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Caster Brake Kit
Caster Brake Type Side Cam
Wheel Dia. 4", 5", 6", 8"
Frame Finish Yellow Zinc Chromate
Material Stamped Steel
For Use With 2" Wide Wheel Swivel Casters
Includes Axle, Locknut, Brake Components
* This product's country of origin is subject to change

Compliance and Restrictions