Check Availability
  • E.R. WAGNER 

    Cstr Mount, Grip Neck, For 2.5in Wheel, PK5

  • Item # 1TRD3
  • Mfr. Model # 8G004486397R
Cstr Mount, Grip Neck, For 2.5in Wheel, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1TRD3
Mfr. Model # 8G004486397R
UNSPSC #31162701
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Caster Mount
Mounting Type Grip Neck Stem
Stem Length 1-1/2"
Stem Dia. 5/16"
For Use With 2-1/2" Wheel Dia.
* This product's country of origin is subject to change

Compliance and Restrictions