Check Availability
  • E.R. WAGNER 

    Castr Mount, Frction Ring, 7/16in Stem, PK5

  • Item # 1TRF7
  • Mfr. Model # STMDM7X22RGR
Castr Mount, Frction Ring, 7/16in Stem, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1TRF7
Mfr. Model # STMDM7X22RGR
UNSPSC #31162701
Catalog Page 0
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Item Caster Mount
Mounting Type Friction Ring Stem
Stem Length 1-3/8"
Stem Dia. 7/16"
For Use With 2" Wheel Dia.
* This product's country of origin is subject to change

Welcome Sign In