Check Availability
  • E.R. WAGNER 

    Castr Mount,Friction Ring,3/8in Stem,PK5

  • Item # 1TRD6
  • Mfr. Model # 8G004486697R
Castr Mount,Friction Ring,3/8in Stem,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1TRD6
Mfr. Model # 8G004486697R
UNSPSC #31162701
Shipping Weight 0.35 lbs
Country of Origin Taiwan *
Item Caster Mount
Mounting Type Friction Ring Stem
Stem Length 1"
Stem Dia. 3/8"
For Use With 2-1/2" Wheel Dia.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close