Check Availability
  • E.R. WAGNER 

    Caster Mount,Grip Neck,For 2in Wheel,PK5

  • Item # 1TRF4
  • Mfr. Model # STMAM7R
Caster Mount,Grip Neck,For 2in Wheel,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1TRF4
Mfr. Model # STMAM7R
UNSPSC #31162701
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Caster Mount
Mounting Type Grip Neck Stem
Stem Length 1-1/2"
Stem Dia. 5/16"
For Use With 2" Wheel Dia.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close