Check Availability
  • E.R. WAGNER 

    5" Light-Medium Duty Rigid Plate Caster, 450 lb. Load Rating

  • Item # 4W891
  • Mfr. Model # 3F2345B27000797R
5" Light-Medium Duty Rigid Plate Caster, 450 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4W891
Mfr. Model # 3F2345B27000797R
UNSPSC #31162701
Shipping Weight 2.0 lbs
Country of Origin Not Available *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Medium Duty
Load Rating 450 lb.
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-3/8"
Overall Height 6-3/8"
Caster Wheel/Tread Material Polyolefin
Caster Core Material Polyolefin
Wheel Color Black
Caster Plate Size 3-1/8" x 4-1/8"
Inside Bolt Hole Spacing 1-3/4" x 3"
Outside Bolt Hole Spacing 2-3/8" x 3-3/8"
Caster Wheel Bearings Delrin
Item Plate Caster
Number of Wheels 1
Standards NSF Listed
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Replacement Wheel Mfr. No. 1G003178794R
Durometer 70 Shore D
Core Color Black
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 9/64"
Frame Finish Nickel Plated
Application Institutional Casters
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms