Check Availability
  • E.R. WAGNER 

    5" Light-Duty Rigid Plate Caster, 240 lb. Load Rating

  • Item # 4W861
  • Mfr. Model # 3F2345404000199R
5" Light-Duty Rigid Plate Caster, 240 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4W861
Mfr. Model # 3F2345404000199R
UNSPSC #31162701
Shipping Weight 3.2 lbs
Country of Origin Not Available *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Duty
Load Rating 240 lb.
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-3/8"
Overall Height 6-3/8"
Caster Wheel/Tread Material Rubber
Caster Core Material Rubber
Wheel Color Black
Caster Plate Size 3-3/4" x 4-5/8"
Inside Bolt Hole Spacing 3" x 3"
Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
Caster Wheel Bearings Roller
Item Plate Caster
Number of Wheels 1
Standards NSF Listed
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Replacement Wheel Mfr. No. 1J003124894R
Durometer 80 Shore A
Core Color Black
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 9/64"
Frame Finish Zinc Plated
Application Institutional Casters
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.