This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • E.R. WAGNER 

    3" Light-Duty Swivel Stem Caster, 125 lb. Load Rating

  • Item # 1TRE9
  • Mfr. Model # O0075ABLXXXX1XXR
3" Light-Duty Swivel Stem Caster, 125 lb. Load Rating

See alternate products available online.

Technical Specifications

Item # 1TRE9
Mfr. Model # O0075ABLXXXX1XXR
UNSPSC #31162701
Shipping Weight 0.4 lbs
Country of Origin Taiwan *
Item Stem Caster
Caster Load Rating Range Light-Duty
Caster Stem Type No Stem/Plate Included
Wheel Dia. 3"
Wheel Width 2-7/16"
Load Rating 125 lb.
Wheel Color Black
Overall Height 3-1/2"
Caster Wheel/Tread Material Nylon
Frame Finish Black Enamel
Application Carpeted Surfaces
Number of Wheels 2
Caster Brake Included Yes
Caster Product Group Swivel Caster with Brake
Caster Sub-Type Swivel
* This product's country of origin is subject to change

Compliance and Restrictions